This item is Discontinued.

Delta One Hole, Elctrc Bsin, Fct wGosenck Spout 1500T4610

One Hole, Elctrc Bsin, Fct wGosenck Spout (Discontinued)

  • Mfr # 1500T4610
  • Zoro # G8327440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500T4610
Zoro #
G8327440
UPC #
055870426757
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
6
Overall Width (In.)
2.63
Overall Height (In.)
16.38
Depth (In.)
7.25

Details

Finish
Chrome
Item
One Hole,Elctrc Bsin,Fct wGosenck Spout
Number of Holes
1
Flow Rate
2.20 gpm
Faucet Operation
Hardwire Operated
Residential / Commercial
Commercial
Handle Type
Electronic
ADA Compliant
Yes
Mounting Hole Center to Center
Single Hole Only
Flow Rate (GPM)
2.20
CEC Compliant
F
Series
1500T Series
Mounting Type
Wall Mount
Weight
7.45 lb

Description

One Hole,Elctrc Bsin,Fct wGosenck Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.