Zoro Homepage

Other: 17 Series Temperature Knob And Cover

  • Mfr # RP100726

  • Zoro # G608584824


product price: $67.85
/ea

Key Features

Material
Metal
Finish
Chrome
Height
3 in
Width
3 in
Overall Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100726
Zoro #
G608584824
UPC #
34449919159
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Overall Length (In.)
2 in

Details

Material
Metal
Finish
Chrome

Description

A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.