Zoro Homepage

Other Soap / Lotion Dispenser

  • Mfr # RP1002RB

  • Zoro # G507047987


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Bronze
Finish
Venetian Bronze
Height
3
Overall Length
4.69
Width
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1002RB
Zoro #
G507047987
UPC #
34449594578
Country of Origin
China

Dimensions

Height
3
Overall Length
4.69
Width
2.38

Details

Dispenser Color
Bronze
Finish
Venetian Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.