This item is Discontinued.

Delta Other Traditional Soap Dispenser with Touch2O Technology 72045T-RB

Other Traditional Soap Dispenser with Touch2O Technology (Discontinued)

  • Mfr # 72045T-RB
  • Zoro # G207048185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72045T-RB
Zoro #
G207048185
UPC #
34449730327
Country of Origin
Unknown

Dimensions

Height
4.19
Overall Length
2.25
Width
4.63

Details

Dispenser Color
Bronze
Finish
Venetian Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.