This item is Discontinued.

Delta Peerless Claymore P299675LF Bathroom Faucet, 2-Faucet Handle, 3-23/32 in H Spout, Brass, Chrome P299675LF

Peerless Claymore P299675LF Bathroom Faucet, 2-Faucet Handle, 3-23/32 in H Spout, Brass, Chrome (Discontinued)

  • Mfr # P299675LF
  • Zoro # G704307471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P299675LF
Zoro #
G704307471
UPC #
34449652612
Country of Origin
China

Description

3-hole 4 in center set sink application, washerless stem cartridge, plastic pop-up drain included. ADA compliant. Low rate of 1.5 gpm at 60 psi, 5.7 lpm at 414 kPa. Spout length of 4 17/32 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.