This item is Discontinued.

Delta Pilar Two Handle Widespread Kitchen Faucet with Spray 2480-RB-DST

Pilar Two Handle Widespread Kitchen Faucet with Spray (Discontinued)

  • Mfr # 2480-RB-DST
  • Zoro # G306531977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-RB-DST
Zoro #
G306531977
UPC #
34449642217
Country of Origin
Unknown

Dimensions

Height
13
Width
9.56
Length (In.)
12.03

Details

Finish
Venetian Bronze
Item
Kitchen Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.