This item is Discontinued.

Delta Pivotal 14 Series Integ Diverter Trim - 6 Function Diverter Ss T24999-SS

Pivotal 14 Series Integ Diverter Trim - 6 Function Diverter Ss (Discontinued)

  • Mfr # T24999-SS
  • Zoro # G3978674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24999-SS
Zoro #
G3978674
UPC #
34449853484
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.13
Depth (In.)
3.38
Overall Height (In.)
6.75
Length
3.38
Height
6.75
Width
7.13

Details

Item
Pivotal 14 Series Integ Diverter Trim - 6 Function Diverter Ss
Type
Faucet
Finish
Stainless
Series
Pivotalâ„¢
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
CEC Compliant
T
Weight
3.827 lb
Function
Showering Component
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Pivotal 14 Series Integrated Diverter Trim - 6 Function Diverter Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.