This item is Discontinued.

Delta Pivotal 14 Series Integrated Diverter Trim - 6 Function Diverter T24999-SS

Pivotal 14 Series Integrated Diverter Trim - 6 Function Diverter (Discontinued)

  • Mfr # T24999-SS
  • Zoro # G108456775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T24999-SS
Zoro #
G108456775
UPC #
34449853484
Country of Origin
United States

Dimensions

Height
4.125 in
Width
8.25 in
Length
8.5 in

Details

Finish
Stainless
Standards
CEC Approved

Description

Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve


  • •Three ports and three settings for three independent and three shared position
  • •Meets standards set by Americans with Disabilities Act (ADA)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.