This item is Discontinued.

Delta Pivotal 17 Series Integrated Diverter Trim - 3 Function Diverter T27899-SS

Pivotal 17 Series Integrated Diverter Trim - 3 Function Diverter (Discontinued)

  • Mfr # T27899-SS
  • Zoro # G507048199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27899-SS
Zoro #
G507048199
UPC #
34449853460
Country of Origin
Unknown

Dimensions

Width (In.)
7.13
Length
3.38
Height (In.)
6.75

Details

Item
Showering Component
Finish
Stainless
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.