This item is Discontinued.

Delta Pivotal 17 Series Integrated Diverter Trim - 3F Diverter Ss T27899-SS

Pivotal 17 Series Integrated Diverter Trim - 3F Diverter Ss (Discontinued)

  • Mfr # T27899-SS
  • Zoro # G3976190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27899-SS
Zoro #
G3976190
UPC #
34449853460
Country of Origin
United States

Dimensions

Overall Height (In.)
6.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.38
Overall Width (In.)
7.13

Details

Item
Pivotal 17 Series Integrated Diverter Trim - 3F Diverter Ss
Finish
Stainless
Series
Pivotal
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
3.79 lb
CEC Compliant
T

Description

Delta Pivotal 17 Series Integrated Diverter Trim - 3 Function Diverter Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.