Pivotal: 2-Handle Monitor 17 Series Valve Trim With 6-Setting Diverter

  • Mfr # T27999-KS-PR

  • Zoro # G708455192


product price:  $949.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Black Stainless
Material of Construction
Zinc
Length (In.)
3.38 in
Standards
CEC Certified
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27999-KS-PR
Zoro #
G708455192
UPC #
195205003984
Country of Origin
China

Dimensions

Length (In.)
3.38 in
Height
6.75 in
Width
7.13 in

Details

Finish
Lumicoat Black Stainless
Material of Construction
Zinc
Standards
CEC Certified

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathrooms contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, weve streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because theres no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. With separate volume and temperature control on this model, simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.