Shop DELTA
See all product information
Create Account
Zura Monitor 14 Series Valve Only Trim In Champagne Bronze
- Mfr # T14074-CZ
- Zoro # G322873990
product price:
$
409.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal
Depth (In.)
6.63 in
Color
Champagne Bronze
Length (In.)
6.38 in
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14074-CZ
- Zoro #
- G322873990
- UPC #
- 34449889667
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.63 in
- Length (In.)
- 6.38 in
- Width
- 6.63 in
Details
- Material of Construction
- Metal
- Color
- Champagne Bronze
- Item
- Tub/Shower Trim
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe ±3.6° F (±1.7° C)*. This technology makes sure your family doesn’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.