Pivotal 24", Twl Bar Polished Nckl
Mfr # 79924-PN
Zoro # G8794088
product price: $265.10
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
25.81
Height
1.91
Weight
2.558 lb
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79924-PN
Zoro #
G8794088
UPC #
034449844260
Country of Origin
China
Dimensions
Width
25.81
Height
1.91
Length
3.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.56
Overall Width (In.)
25.81
Overall Height (In.)
1.91
Details
Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Weight
2.558 lb
Finish
Polished Nickel
Function
Bath Hardware
Mfr. Series
Excluded
Series
Pivotalâ„¢
Description
Pivotal 24 In.,Twl Bar Polished Nckl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.