This item is Discontinued.

Delta Pivotal 3-Setting 2-Port Diverter Trim T11899-PN

Pivotal 3-Setting 2-Port Diverter Trim (Discontinued)

  • Mfr # T11899-PN
  • Zoro # G107048391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11899-PN
Zoro #
G107048391
UPC #
34449853972
Country of Origin
Unknown

Dimensions

Length
2.75
Height (In.)
4.56
Width (In.)
6.06

Details

Item
Showering Component
Finish
Polished Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.