Pivotal 42 in Contemporary Decorative Ada Grab Bar In Polished Nickel

  • Mfr # 41842-PN

  • Zoro # G322876960


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Length
2.84 in
Width
45.5 in
Material
Zinc
Color
Polished Nickel
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41842-PN
Zoro #
G322876960
UPC #
34449815734
Country of Origin
China

Dimensions

Length
2.84 in
Width
45.5 in
Depth
3.5 in

Details

Material
Zinc
Color
Polished Nickel
Item
Grab Bars

Description

Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath. The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force. That's twice the ADA requirement. Mounting on wood blocking behind all wall surfaces is preferable for additional security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.