AddStoris Tumbler in Brushed Black Chrome
- Mfr # 41749340
- Zoro # G822973213
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Black Chrome
Overall Depth
3.7 in
Width
3.2 in
Overall Length
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41749340
- Zoro #
- G822973213
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Depth
- 3.7 in
- Width
- 3.2 in
- Overall Length
- 3.6 in
Details
- Color
- Brushed Black Chrome
- Item
- Toothbrush Tumbler
Description
Elegant glass toothbrush holder with wall mount in brushed black chrome. With the AddStoris toothbrush cup from hansgrohe the bathroom is both functional and visually enhanced. The wall-mounted frosted glass mug brings a touch of luxury to the bathroom and creates order around the sink. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris toothbrush cup is made of glass (3.7 x 2.7 in). This helps in the sustainable use of resources and reduces the plastic content in the environment. The metal surface of the wall mount in brushed black chrome is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The wall mount is reliably attached to the wall with two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.