Shop DELTA

Pivotal Monitor® 14 Series H2Okinetic® Shower Trim Matte Black

  • Mfr # T14299-BL

  • Zoro # G4007751


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
2.75
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14299-BL
Zoro #
G4007751
UPC #
34449853842
Country of Origin
United States

Dimensions

Depth (In.)
2.75
Overall Height (In.)
5.5
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Series
Pivotal
Weight
4.22 lb
CEC Compliant
T

Description

Delta Pivotal Monitor® 14 Series H2Okinetic® Shower Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.