
Pivotal Single Handle Pull-Out Kitchen Faucet (Discontinued)
- Mfr # 4193-BL-DST
- Zoro # G508463236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4193-BL-DST
Zoro #
G508463236
UPC #
195205055181
Country of Origin
United States
Dimensions
Length (In.)
10.5 in
Width
4.5 in
Height
11 in
Details
Finish
Matte Black
Standards
CEC Certified
Material
Metal
Description
The confident slant of the Pivotal Collection makes it a striking addition to your kitchens contemporary geometry for a look that makes a statement. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.