Pivotal Spout Assembly - Ribbon Arctic Stainless (Discontinued)
- Mfr # RP92603AR
- Zoro # G4038944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP92603AR
Zoro #
G4038944
UPC #
34449879958
Country of Origin
United States
Dimensions
Overall Height (In.)
18.69
Width
1.75
Height
18.69
Overall Width (In.)
1.75
Spout Length
10-3/16
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
10.75
Length
10.75
Details
Finish
Arctic Stainless
Type
Faucet
Item
Spout Repair Part Faucet
Flow Rate (GPM)
1.8
Series
Pivotalâ„¢
Weight
4.0 lb
GPM
1.8
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Pivotal Spout Assembly - Ribbon Arctic Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.