This item is Discontinued.

Delta Pivotal Tempassure 17T Series H2Okinetic Shower Trim T17T299-PN

Pivotal Tempassure 17T Series H2Okinetic Shower Trim (Discontinued)

  • Mfr # T17T299-PN
  • Zoro # G608457586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T299-PN
Zoro #
G608457586
UPC #
34449853576
Country of Origin
United States

Dimensions

Length
19.5 in
Width
9.0 in
Height
4.0 in

Details

Finish
Polished Nickel

Description


  • •TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • •Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • •Lever handle controls volume
  • •Dial adjusts temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.