Delta Plus

Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant


product price: $9.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +1.00
  • Lens Coating Scratch-Resistant
  • Frame Style Wraparound
  • Lens Color Gray
  • Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Bifocal Safety Reading Glasses, Gray, +1.00
Diopter Strength +1.00
Lens Coating Scratch-Resistant
Frame Style Wraparound
Lens Color Gray
Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
Eyewear Venting Non-Vented
Frame Color Gray
UV Protection 0.999
Lens Material Polycarbonate
Frame Material Polycarbonate
Foam Lined No
Series RX
X-Ray Detectable No
Gender Unisex
Diopter +1.0
Arm Color Gray
Frame Type Frameless
Arm Tip Type Non-Adjustable

Description

Bifocal Safety Reading Glasses, +1.00 Diopter Strength, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated, Eyewear Frame Style Frameless, Eyewear Size M, Series RX, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.