Delta Plus

Elvex Safety Glasses RX-350-1.5, Clear Anti-Fog


product price: $13.99
/ea
Sold in multiples of 12 for $167.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Metallic Brown
  • Lens Coating Anti-Fog
  • Frame Style Wraparound
  • Lens Material Polycarbonate
See all product information

Product Information

Details

Item Elvex Safety Glasses RX-350-1.5
Lens Color Clear
Frame Color Metallic Brown
Lens Coating Anti-Fog
Frame Style Wraparound
Lens Material Polycarbonate
Frame Material polycarbonate
Foam Lined No
Series RX350C
Standards ANSI Z87.1+2010
Frame Type Half-Frame

Description

Elvex Safety Glasses RX-350-1.5, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.