Delta Plus

Hard Hat Mounted Ear Muffs, 25 dB, QuickSnap, Black


product price: $23.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Series QuickSnap
  • Noise Reduction Rating 25 dB
  • Ear Muff Style Hard Hat Mounted
  • Cushion Material PVC
See all product information

Product Information

  • Brand Delta Plus
  • MFR # HM-2093-BLACK
  • Zoro # G4132983
  • UPC #
    729294832936
  • Country of Origin Taiwan, Province of China
  • Category Earmuffs

Details

Item Ear Muffs
Color Black
Series QuickSnap
Noise Reduction Rating 25 dB
Ear Muff Style Hard Hat Mounted
Cushion Material PVC
Dielectric Yes
Protection Type Passive
Standards ANSI S3.19-1974
For Use With Hard Hats
Hard Hat Style Cap
Cup Color Black
Cup Material ABS

Description

Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material PVC, For Use With Hard Hats, Cup Color Black, Series WELHM, Standards ANSI S12.6, ANSI S3.19, Cup Material ABS, Features Adaptability, Functionality, High Noise Reduction, Weight 8.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.