Over-the-Head Electronic Ear Muffs, 22dB, COM Electronic headset (Discontinued)
- Mfr # COM-680
- Zoro # G4070981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COM-680
Zoro #
G4070981
UPC #
729294366806
Country of Origin
Taiwan, Province of China
Details
Item
Electronic Ear Muffs
Color
Blue
Series
COM Electronic headset
Ear Muff Style
Over-the-Head
Standards
ANSI S3.19-1974
Features
Aware AM/FM Stereo, Impulse Filter
Radio Band Type
AM/FM
Includes
Batteries
Auxiliary Input
Wires have 3.5/3.5mm Plugs and 2.5/3.5mm Plugs
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Radio Band Type AM/FM, Auxiliary Input Wires have 3.5/3.5mm Plugs and 2.5/3.5mm Plugs, Includes Batteries, Series COM Electronic headset, Standards ANSI S3.19-1974, Features Aware AM/FM Stereo, Impulse Filter, Battery Type (2) AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.