This item is Discontinued.

Delta Plus Reading Glasses, +1.5, Clear, Polycarbonate RX-100-1.5

Reading Glasses, +1.5, Clear, Polycarbonate (Discontinued)

  • Mfr # RX-100-1.5
  • Zoro # G4019014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX-100-1.5
Zoro #
G4019014
UPC #
729294851159
Country of Origin
Unknown

Details

Item
Bifocal Safety Reading Glasses
Diopter Strength
+1.50
Lens Coating
Scratch-Resistant
Lens Color
Clear
Standards
ANSI Z87, CE-EN-166
Frame Color
Black
UV Protection
0.999
Foam Lined
No
Diopter
+1.50
Lens Material
Polycarbonate

Description

Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Black Frame Color, Polycarbonate Lens Material, Angle Adjustment Temple Style, 0.999 UV Protection, Standards ANSI Z87, CE-EN-166, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.