Delta Plus

Safety Glasses, Clear Anti-Fog, Scratch-Resistant


product price: $11.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined Yes
Series Go-Specs II
UV Protection 99.99% UVA/UVB
Standards ANSI A87, CE EN 166
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
Includes Temples and FR Elastic Fabric Strap System
Metal Detectable No
Arm Tip Type Straight with Black Rubber Tips and Black FR Fabric Strap
Frame Type Full-Frame
Frame Style Wraparound
Arm Color Black, Gray

Description

Safety Glasses, Series Go-Specs II(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.