Zoro Homepage

Porter Renovation Kit - 14 Series Tub & Shower

  • Mfr # RP102062BN

  • Zoro # G408448821


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Stainless Steel
Length (In.)
3 in
Material
Stainless Steel
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102062BN
Zoro #
G408448821
UPC #
195205035305
Country of Origin
United States

Dimensions

Length (In.)
3 in
Height
7 in
Width
7 in
Height (In.)
7 in

Details

Finish
Brushed Nickel
Material of Construction
Stainless Steel
Material
Stainless Steel
Handle Type
Single Handle Lever

Description

Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. For a look that's easily paired anywhere, the warm, muted shine of Brushed Nickel can't be beat. With a subtle touch, Brushed Nickel brings harmony to your bath and pairs with any décor. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Trim kit to update single function pressure balance valve in the 1300, 1400, T13 and T14 Series
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Includes handle, escutcheon, escutcheon screws, trim sleeve, spacer, o-ring and instructions
  • Single function operation
  • Single lever handle for ease of temperature control
  • Back-to-back installation capability
  • Delta Genuine Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.