This item is Discontinued.

Delta Pressure, Balance Valve Body PTR188700-UNWS

Pressure, Balance Valve Body (Discontinued)

  • Mfr # PTR188700-UNWS
  • Zoro # G8320407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTR188700-UNWS
Zoro #
G8320407
UPC #
034449652964
Country of Origin
China

Dimensions

Length
6
Width
6
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Overall Height (In.)
6
Depth (In.)
6

Details

Sub-Category
Valves
Fits Brand
Delta
Item
Tub / Shower Rough Faucet
Weight
1.5 lb
Series
Core
Function
Rough
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Mfr. Series
Excluded

Description

Pressure Balance Valve Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.