This item is Discontinued.

Delta PulDown, Touch2OTech BarPrep Fct Ch 9678T-DST

PulDown, Touch2OTech BarPrep Fct Ch (Discontinued)

  • Mfr # 9678T-DST
  • Zoro # G8320352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9678T-DST
Zoro #
G8320352
UPC #
034449764018
Country of Origin
United States

Dimensions

Spout Length
6-3/4
Height
14.5
Width
4.38
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Length
8.25
Overall Width (In.)
4.38
Overall Height (In.)
14.5
Depth (In.)
8.25

Details

Finish
Chrome
Type
Faucet
Item
PulDown,Touch2OTech BarPrep Fct Ch
ADA Compliant
Yes
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
Residential / Commercial
Commercial
Number of Holes
1 or 3
Flow Rate
1.80 gpm
Mounting Hole Center to Center
8"
Handle Type
Pull-Down
Mounting Type
Deck Mount
Flow Rate (GPM)
1.80
Series
Leland®
CEC Compliant
T
Weight
7.65 lb
GPM
1.80
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

PulDown,Touch2OTech BarPrep Fct Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.