
Pull-up Diverter Tub Spout
Mfr # RP100196BL
Zoro # G401762955
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100196BL
Zoro #
G401762955
UPC #
34449908252
Country of Origin
China
Details
Material
Brass
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Dorval bath collection
- Pull up to divert water from the tub spout to the shower head
- 8-3/16 in. total length
- Thread 1/2 in. IPS
- Non-metallic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.