Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Push Pop-Up with Overflow 72173-BL

Push Pop-Up with Overflow (Discontinued)

  • Mfr # 72173-BL
  • Zoro # G407059806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72173-BL
Zoro #
G407059806
UPC #
34449896979
Country of Origin
Unknown

Dimensions

Length - Drains
2.75
Height (In.)
7.16
Width
2.75

Details

Color - Drains
Black
Item
Push Pop-up
Finish
Matte Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.