Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refresh Standard Elongated Electric Bidet Toilet Seat

  • Mfr # 893005E-WH

  • Zoro # G915629119


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
17.63 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893005E-WH
Zoro #
G915629119
UPC #
195205135210
Country of Origin
China

Dimensions

Overall Width
17.63 in

Details

Color
White
Finish
White

Description

Enjoy superior comfort with the Delta Refresh Standard Electronic Bidet Toilet Seat, featuring instant warm water and adjustable water pressure. Perfect for an easy DIY installation, simply replace your current toilet seat with the electronic bidet seat to start enjoying a complete cleaning experience.


  • Instant and continuous warm water, no need to wait for water to warm up.
  • Self-cleaning stainless-steel wand is ready for every use.
  • Includes rear and front wash and adjustable water pressure, for full coverage cleanliness.
  • Reduces tissue paper use.
  • Soft close lid helps prevent slamming.
  • Fixed control panel for settings always by your side.
  • Simple, quick release installation makes the bidet toilet seat easy to install, remove and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.