This item is Discontinued.

Delta Refresh Ultimate Elongated Electric Bidet Toilet Seat 893007E-WH

Refresh Ultimate Elongated Electric Bidet Toilet Seat (Discontinued)

  • Mfr # 893007E-WH
  • Zoro # G615629204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
893007E-WH
Zoro #
G615629204
UPC #
195205135234
Country of Origin
China

Dimensions

Overall Width
15.88 in

Details

Color
White
Finish
White

Description

Enjoy superior comfort with the Delta Refresh Ultimate Electronic Bidet Toilet Seat, featuring instant warm water and customizable features. Perfect for an easy DIY installation, simply replace your current toilet seat with the electronic bidet seat to start enjoying a complete cleaning experience.


  • Instant and continuous warm water with 5 temperature settings, no need to wait for water to warm up.
  • Self-cleaning stainless-steel wand is ready for every use.
  • Includes rear and front wash and adjustable water pressure, for full coverage cleanliness.
  • Heated seat with 5 temperature settings for customized comfort.
  • Warm air dryer with 5 temperature settings for hands-free drying.
  • Waterproof, durable wireless capacitive touch remote makes it easy to adjust bidet settings. Requires two AAA batteries, not included.
  • Deodorizer automatically turns on when seat is in use, neutralizes odor through air-filtering system and automatically turns off when seat is not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.