Renaldi Metal Soap Dispenser Lumicoat Champagne Bronze

  • Mfr # RP103432CZPR

  • Zoro # G215694732


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Bronze
Length (In.)
2.13 in
Width
2.13 in
Depth
2.94 in
Height
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103432CZPR
Zoro #
G215694732
UPC #
195205101024
Country of Origin
China

Dimensions

Length (In.)
2.13 in
Width
2.13 in
Depth
2.94 in
Height
2.94 in

Details

Dispenser Color
Bronze
Finish
Lumicoat Champagne Bronze
Material
Brass

Description

Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Delta Renaldi Kitchen Collection
  • For use as soap or lotion dispenser
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Backed by Delta Faucet's Lifetime Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.