Shop BLANCO

Rivana Soap Dispenser, Satin Platinum

  • Mfr # 443260

  • Zoro # G222925140


product price:  $182.65
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
3.5 in
Width
1.38 in
Length (In.)
4 in
Capacity
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
443260
Zoro #
G222925140
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Width
1.38 in
Length (In.)
4 in

Details

Item
Soap Dispenser
Material
Brass
Finish
Satin Platinum
Capacity
10 oz

Description

Complete the look of your sink area by adding a matching soap dispenser. Featuring European styling and modern lines, the new RIVANA collection offers powerful performance and ease-of-use for the home chef. Made of solid brass construction for long-lasting use, and easy to refill with the liquid soap of your choosing, this stunning soap dispenser perfectly complements our RIVANA Faucet Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.