Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renovation Kit - 600 Series Tub & Shower In Stainless

  • Mfr # RP54870SS

  • Zoro # G222877999


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Length
6.75 in
Material
Metal
Width (In.)
6.75 in
Depth (In.)
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP54870SS
Zoro #
G222877999
UPC #
34449628365
Country of Origin
United States

Dimensions

Length
6.75 in
Width (In.)
6.75 in
Depth (In.)
3.38 in

Details

Finish
Stainless
Item
Tub/Shower Parts
Material
Metal

Description

Updates 600 Series tub and shower valve trim, whether knob or lever handle, to the standard chrome, contemporary brushed stainless steel, or traditional rubbed Venetian bronze finish. Includes a matching finish lever handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.