Zoro Homepage

Retail Channel Product Soap / Lotion Dispenser

  • Mfr # RP44651SS

  • Zoro # G507048434


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Silver
Material
Plastic
Width
2.25
Height
12.81
Length (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP44651SS
Zoro #
G507048434
UPC #
34449525909
Country of Origin
China

Dimensions

Width
2.25
Height
12.81
Length (In.)
2.25 in
Overall Length
2.25

Details

Dispenser Color
Silver
Finish
Stainless
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.