Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robe Hook, 73835-RB

  • Mfr # 73835-RB

  • Zoro # G8794331


product price: $40.10
/ea

Key Features

Type
Accessory
Width
2
Height
2.88
Length
2.38
Weight
0.62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73835-RB
Zoro #
G8794331
UPC #
034449571760
Country of Origin
China

Dimensions

Width
2
Height
2.88
Length
2.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2
Depth (In.)
2.38
Overall Height (In.)
2.88

Details

Item
Robe / Utility Hook Bath Hardware Accessory
Type
Accessory
Weight
0.62 lb
Finish
Venetian Bronze
Mfr. Series
Excluded
Function
Bath Hardware
Series
Lahara®

Description

Robe Hook,73835-RB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.