Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustica Electronic lavatory faucet and soap dispenser combo with Proximity Sensing - 1.0 gpm

  • Mfr # 830DPA20-BLSD

  • Zoro # G115621852


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
1 gpm
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830DPA20-BLSD
Zoro #
G115621852
UPC #
55870485440
Country of Origin
Canada

Details

Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
1 gpm
Body Material
Metal
Green Certification or Other Recognition
Watersense Certified
Compliance
Lead Free Compliant
Standards
Lead Free Compliant;Watersense Listed

Description

Electronic lavatory faucet with soap dispenser from the Rustica collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.


  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • High arc spout with 1 hole installation (each)
  • Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
  • Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
  • Surface mounted control box
  • Mixing valve required, 2-1/2" max. deck thickness
  • Laminar, aerated, and Mikado spray outlets included with every faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.