Rustica lavatory faucet and soap dispenser with Proximity Sensing - Battery operated, 0.5 gpm

  • Mfr # 831DPA50-BLSD

  • Zoro # G115621593


product price:  $1,283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
0.5 gpm
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831DPA50-BLSD
Zoro #
G115621593
UPC #
55870485600
Country of Origin
Canada

Details

Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
0.5 gpm
Body Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
CEC Compliant
T

Description

Electronic lavatory faucet with soap dispenser from the Rustica collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.


  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • High arc spout with 1 hole installation (each)
  • Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
  • Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
  • Surface mounted control box
  • Mixing valve required, 2-1/2" max. deck thickness
  • Laminar, aerated, and Mikado spray outlets included with every faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.