Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA350K
Zoro #
G0726591
UPC #
-
Country of Origin
Unknown
Dimensions
Drum Dia. (In.)
3/4 to 3
Dust Collection Port Size (In.)
1 1/2
Overall Width (In.)
18
Overall Height (In.)
15
Disc Table Size (In.)
18
Details
Item
Oscillating Sander
Voltage
120
Includes
1, 1 1/2, 2 And 3 In Rubber Spindles, Drum Plates, Abrasive Sleeves, Table Inserts, Dust Bag, 3/16 In Hex And 1/2 In Socket Wrenches
Corded/Cordless
Corded
Type
Bench Top
Corded/Banded
Corded
Amps AC
5.0
Strokes per Minute
60
Phase
1
Stroke (In.)
7/8
Table Material
Cast Iron
Hz
60
HP
1/4
Description
Oscillating Sander, Includes 1, 1 1/2, 2 And 3 In Rubber Spindles, Drum Plates, Abrasive Sleeves, Table Inserts, Dust Bag, 3/16 In Hex And 1/2 In Socket Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.