Shop DELTA
See all product information
Create Account
Screws/Extenders, 2, Chrome
Mfr # RP12631
Zoro # G0878789
product price:Â $18.69
/eaKey Features
Finish
Chrome
Series
Other
Weight
0.114 lb
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP12631
- Zoro #
- G0878789
- UPC #
- 034449096492
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Screws/Extenders ,2, Chrome
- Finish
- Chrome
- Series
- Other
- Weight
- 0.114 lb
Description
Delta Screws/Extenders ,2, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.