Shop DELTA
See all product information
Create Account
Rough, Fixed Installation, 2H
Mfr # RP23601
Zoro # G0879814
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Series
Other
Weight
2.736 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Valve Type
Washerless stem cartridge
Number of Holes
3-hole 10" installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP23601
- Zoro #
- G0879814
- UPC #
- 034449277402
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Rough,Fixed Installation,2H
- Series
- Other
- Weight
- 2.736 lb
- Valve Type
- Washerless stem cartridge
- Number of Holes
- 3-hole 10" installation
Description
Delta Rough,Fixed Installation,2H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.