Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-609
Zoro #
G0356973
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5"
Width
7/64"
Thickness
1/64"
Details
Item
Scroll Saw Blade
Teeth per Inch
12
Shank Type
Non-Pinned
Application
For Cutting up to 2" Plastics, Paper, Felt, Bone
Description
Scroll Saw Blade, Teeth per Inch 12, Length 5 In., Shank Type Non-Pinned, Width 7/64 In., Thickness 1/64 In., Application For Cutting up to 2 In. Plastics, Paper, Felt, Bone, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.