Delta

Sensor Single Hole Mount, 1 Hole Single Hole Lavatory Faucet, Chrome (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Bathroom Sink Faucets

Key Features

  • Faucet Operation Sensor
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Mounting Type Deck
  • ADA Compliant Yes
See all product information

Product Information

Dimensions

Manufacturers Warranty Length Commercial 5-year Limited Warranty

Details

Faucet Operation Sensor
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Deck
ADA Compliant Yes
Finish Chrome
Handle Type Electronic
Flow Rate 1.5 gpm
Flow Outlet Type Vandal Resistant Laminar with Agion Antimicrobial
Weight 14.15 lb
Item Single Hole Lavatory Faucet
Flow Rate (GPM) 1.50
CEC Compliant F
Series 590T

Description

Item Delta 590T Electronic Bathroom Trim

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.