Set Screw and Button-Integrated, Finish: Venetian Bronze (Discontinued)
- Mfr # RP84972RB
- Zoro # G8795101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84972RB
Zoro #
G8795101
UPC #
034449835022
Country of Origin
China
Dimensions
Width
0.25
Overall Height (In.)
0.25
Overall Width (In.)
0.25
Length
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.25
Depth (In.)
0.5
Details
Sub-Category
Index Buttons
Finish
Venetian Bronze
Item
Handle Repair Part Faucet
Series
TrinsicĀ®
Function
Repair Part
Type
Faucet
Weight
0.002 lb
Mfr. Series
17SeriesUniversalThermWithDiverter
Description
Set Screw and Button-Integrated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.