Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP47271AR
Zoro #
G8320930
UPC #
034449641715
Country of Origin
China
Dimensions
Overall Height (In.)
0.38
Length
0.38
Height
0.38
Overall Width (In.)
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
0.38
Depth (In.)
0.38
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Arctic Stainless
Item
Handle Repair Part Faucet
Function
Repair Part
Type
Faucet
Series
Allora®
Weight
0.01 lb
Mfr. Series
Excluded
Description
Set Screw and Button RP47271AR
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.