This item is Discontinued.

Delta Set Screw and Button, RP61368 RP61368

Set Screw and Button, RP61368 (Discontinued)

  • Mfr # RP61368
  • Zoro # G8794961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP61368
Zoro #
G8794961
UPC #
034449805407
Country of Origin
China

Dimensions

Height
0.38
Width
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.38
Length
0.38
Overall Height (In.)
0.38
Depth (In.)
0.38

Details

Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Chrome
Item
Handle Repair Part Faucet
Series
Retail Channel Product
Type
Faucet
Function
Repair Part
Weight
0.003 lb
Mfr. Series
Excluded

Description

Set Screw and Button RP61368

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.