Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP92181BN
Zoro #
G8321700
UPC #
034449852838
Country of Origin
China
Dimensions
Depth (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.94
Overall Width (In.)
6
Details
Item
Shower Arm Showering Component Faucet
Features
Brilliance(R) Finish
Flow Rate
1.75 gpm
Finish
Brushed Nickel
Standards
WaterSense
Flow Rate (GPM)
1.75
CEC Compliant
T
Series
Porter
Weight
1.054 lb
Description
Shower Head
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.