Shop All Showerhead and Tub Accessories
Delta
Shwr Arm Diverter for Hand Shwr
Mfr # U4922-PK
Zoro # G8321509
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 2.19
- Weight 0.38 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 1.69
Product Information
- Brand Delta
- MFR # U4922-PK
- Zoro # G8321509
- UPC # 034449671248
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.69 |
Overall Width (In.) | 1.47 |
Details
Description
Shwr Arm Diverter for Hand Shwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- KOHLER Valve Kit (30132)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- MOEN M-Pact Includes Bulk Pack 1/2" Cc Connection Volume Control (62720)
- Delta Showerhead and Tub Accessories